Shop All Chain Links
Tsubaki
Connecting Link, Hollow Pin
Mfr # C2040HPCL
Zoro # G1380303
original price:
$6.15
9% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Hollow Pin Conveyor
- Industry Chain Size C2040
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # C2040HPCL
- Zoro # G1380303
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2040 |
Chain Link Overall Width | 0.689 in |
Chain Roller Dia. | 0.312 in |
ANSI Chain Size | C2040 |
Bushing Dia. | 0.312 in |
Width Between Roller Link Plates | 0.312 in |
Bushing Dia. (In.) | 0.312 |
Pin Length (In.) | 0.689 |
Pin Length | 0.689 in |
Roller Link Plate Height (In.) | 0.472 |
Overall Width (In.) | 0.689 |
Width Between Roller Link Plates (In.) | 0.312 |
Outside Pin Dia. | 0.224 in |
Outside Pin Dia. (In.) | 0.224 |
Inside Pin Dia. | 0.224 in |
Length (In.) | 1.000 |
Roller Link Plate Height | 0.472 in |
Roller Dia. (In.) | 0.312 |
Plate Height | 15/32 in |
Pin Outside Diameter | 7/32 in |
Chain Overall Width | 11/16 in |
Inside Width | 5/16 in |
Roller Diameter | 19/64 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 11/16 in, Chain Number C2040, Roller Diameter 19/64 in, Pitch 1 in, Link Type Connecting, Number of Strands 1, Heavy Series Yes, Inside Width 5/16 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 7/32 in, Pitch Type Double Pitch, Plate Height 15/32 in, Plate Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rod Clevis Kit (6X482)
- BESTORQ B120 V Belt, 123 in Outside Length, 5/8 in Top Width, 1 Ribs (B120)
- FAG BEARINGS 6004ZZ C3, Deep Groove BBear, Single Row 90Mm (6004ZZ C3)
- BESTORQ Aftermarket Hustler 931253EX FASTRAK SD (Deck 42") Zero Turn Mower Replacement Belt, B124LG (B124LG)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040ASA2CL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL523CL)
- TSUBAKI Roller Link, K-1 Attachment, PK5 (40K1RL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60SK1CL)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2060HD3CL)
- Tsubaki Chains & Chain Sprockets