Shop All Chain Links
Tsubaki
Connecting Link, Double Pitch Neptune
Mfr # C2080HNEPCL
Zoro # G1858403
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Heavy Conveyor
- Industry Chain Size C2080H
- Chain Link Material Coated Steel
- Industry Chain Pitch 2 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # C2080HNEPCL
- Zoro # G1858403
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | C2080H |
Chain Link Overall Width | 1.543 in |
Chain Roller Dia. | 0.625 in |
Roller Dia. (In.) | 0.625 |
Pin Length (In.) | 1.543 |
Overall Width (In.) | 1.543 |
Roller Link Plate Height (In.) | 0.906 |
Length (In.) | 2.000 |
Pin Length | 1.543 in |
Outside Pin Dia. (In.) | 0.312 |
ANSI Chain Size | C2080H |
Outside Pin Dia. | 0.312 in |
Inside Pin Dia. | 0.312 in |
Width Between Roller Link Plates (In.) | 0.625 |
Roller Link Plate Height | 0.906 in |
Width Between Roller Link Plates | 0.625 in |
Plate Height | 29/32 in |
Pin Outside Diameter | 5/16 in |
Roller Diameter | 5/8 in |
Inside Width | 5/8 in |
Chain Overall Width | 1 35/64 in |
Description
Connecting Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 35/64 in, Chain Number C2080, Roller Diameter 5/8 in, Finish Coated, Pitch 2 in, Link Type Connecting, Number of Strands 1, Application Conveyors, Heavy Series Yes, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Cottered Pin, Pin Outside Diameter 5/16 in, Pitch Type Double Pitch, Plate Height 29/32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 134 12 GAL HVY DUTY BEAM CLAMP (0500315197)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-500)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-25-13)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3546)
- TSUBAKI Chain Link, Single Strand, #140 (140 CONNECTING LINK)
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- TSUBAKI Connecting Link, D-3 Attachment, PK5 (60D3CL)
- TSUBAKI Roller Chain Link, Pk5 (40 AS C/L)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- TSUBAKI Offset Roller Link, Standard (80SSOL)
- Tsubaki Chains & Chain Sprockets