Shop All Chain Links
Tsubaki
Connecting Link, British Standard, PK5
Mfr # RS10BCL
Zoro # G2569201
original price:
$21.69
5% off
new price: $20.59
/pk 5, $4.12/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type British Standard
- Industry Chain Size RS10B
- Chain Link Material Carbon Steel
- Industry Chain Pitch 5/8 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # RS10BCL
- Zoro # G2569201
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | RS10B |
Chain Link Overall Width | 0.819 in |
Chain Roller Dia. | 0.4 in |
Length (In.) | 0.625 |
Width Between Roller Link Plates | 0.38 in |
Pin Length (In.) | 0.819 |
Outside Pin Dia. | 0.2 in |
Roller Link Plate Height (In.) | 0.579 |
Inside Pin Dia. | 0.2 in |
Width Between Roller Link Plates (In.) | 0.380 |
ANSI Chain Size | RS10B |
Outside Pin Dia. (In.) | 0.200 |
Roller Link Plate Height | 0.579 in |
Pin Length | 0.819 in |
Overall Width (In.) | 0.819 |
Roller Dia. (In.) | 0.400 |
Pin Outside Diameter | 13/64 in |
Plate Height | 37/64 in |
Inside Width | 3/8 in |
Roller Diameter | 4 in |
Chain Overall Width | 13/16 in |
Description
Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 13/16 in, Chain Number 10B, Roller Diameter 4 in, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Features Flat Shape Link Plate, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Plate Height 37/64 in, Plate Thickness 1/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 5/16 In, 24VDC (S5SSMD-1)
- DIXON Wilkerson HiFlow Regulator R40, 2", Gauge (R40-0CRG)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Brass, 3 Way (F11-30-44)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2060HK1CL)
- TSUBAKI Offset Roller Chain Link#60SS, PK5 (60SS O/L)
- TSUBAKI Connecting Roller Link, Double Pitch (C2100HCL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35SK1CL)
- TSUBAKI Connecting Link, D-1 Attachment, PK5 (35D1CL)
- TSUBAKI Chain Link, Single Strand, #120 (120 ROLLER LINK)
- TSUBAKI Connecting Link, British Standard, PK5 (RS12BCL)
- Tsubaki Chain Links