Shop All Chain Links
Tsubaki
Connecting Link, A-1 Attachment, PK5
Mfr # 35A1CL
Zoro # G2837536
product price: $12.35
/pk 5, $2.47/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type A-1
- Industry Chain Size 35
- Chain Link Material Carbon Steel
- Industry Chain Pitch 3/8 in
- Number of Strands Single
Product Information
- Brand Tsubaki
- MFR # 35A1CL
- Zoro # G2837536
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 35 |
Chain Link Overall Width | 0.5 in |
Overall Width (In.) | 0.500 |
ANSI Chain Size | 35 |
Outside Pin Dia. | 0.141 in |
Pin Length (In.) | 0.500 |
Roller Link Plate Height | 0.354 in |
Pin Length | 0.5 in |
Width Between Roller Link Plates | 0.188 in |
Width Between Roller Link Plates (In.) | 0.188 |
Roller Link Plate Height (In.) | 0.354 |
Length (In.) | 0.375 |
Outside Pin Dia. (In.) | 0.141 |
Inside Pin Dia. | 0.141 in |
Plate Height | 0.354 in |
Chain Overall Width | 0.5 in |
Extended Pin Diameter | 0.141 in |
Description
Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.5 in, Chain Number 35, Finish Plain, Pitch 3/8 in, Link Type Attachment, Centerline to Attachment End 0.27 in, Centerline to Hole Center 0.23 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.354 in, Plate Thickness 0.188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171557, Return Line, 10 micron, Outside-In (MF0062364)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", NPT (9035-1212)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 1/8" Bore Diameter, 1/4 x 1/8 Keyway (L110-1-1-8)
- INGERSOLL-RAND Inlet Bushing (IRLA411-565)
- TSUBAKI Connecting Roller Link, SA-2 Attachment (C2040SA2CL)
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 OFFSET LINK)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (41SA1CL)
- TSUBAKI Connecting Roller Link, SK-1 Attachment (80SK1CL)
- TSUBAKI Offset Roller Link, British Standard (RS16BOL)
- TSUBAKI Connecting Roller Link, A-1 Attachment (80A1CL)
- Tsubaki Chain Links