Tsubaki

Clevis Connector, Leaf, PK5


product price: $25.15
/pk 5, $5.03/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Industry Chain Size BL546
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 5/8 in
  • Chain Link Overall Width 1.083 in
  • Chain Lacing 4 x 6
See all product information

Product Information

  • Brand Tsubaki
  • MFR # BL546CL
  • Zoro # G1310242
  • Country of Origin Taiwan, Province of China
  • Category Chain Links

Dimensions

Industry Chain Size BL546
Chain Link Overall Width 1.083 in
Roller Link Plate Height (In.) 0.094
Outside Pin Dia. (In.) 0.234
Hole Dia. (In.) 0.2362
Hole Dia. 0.2362 in
Inside Pin Dia. 0.234"
Overall Width (In.) 1.083
Length (In.) 0.625
Pin Length 1.083 in
Chain Pin Dia. 0.234 in
ANSI Chain Size BL546
Pin Length (In.) 1.083
Chain Overall Width 1.083 in
Pin Outside Diameter 0.234 in

Details

Chain Link Material Carbon Steel
Industry Chain Pitch 5/8 in
Chain Lacing 4 x 6
Pin Link Plate Thickness 0.094 in
Agency Compliance American National Standards Institute (ANSI)
Tensile Strength (Lb.) 17,600
Lacing 4 x 6
Pin Link Plate Thickness (In.) 0.094
Lubrication SAE 10 to SAE 50
Pin Type Riveted
Clevis Connector Item Leaf Chain Clevis Connector
Type Leaf Chain
Temp. Range 15 Degrees to 300 Degrees F
Pitch 5/8 in
Material Carbon Steel
Item Clevis Connector
Tensile Strength 17,600 lb/in
Maximum Operating Temperature 300 Degrees F
Standards ANSI
Chain Number BL546
Minimum Operating Temperature 15 Degrees F

Description

Clevis Connector, Chain Number BL546, Chain Overall Width 1.083 in, Lacing 4 x 6, Material Carbon Steel, Pin Outside Diameter 0.234 in, Pitch 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Standards ANSI, Tensile Strength 17,600 lb/in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.