Shop All Chain Links
Tsubaki
Clevis Connector, Leaf
Mfr # BL834CL
Zoro # G1605335
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size BL834
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 in
- Chain Link Overall Width 1.281 in
- Material Carbon Steel
Product Information
- Brand Tsubaki
- MFR # BL834CL
- Zoro # G1605335
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | BL834 |
Chain Link Overall Width | 1.281 in |
Hole Dia. (In.) | 0.3768 |
Roller Link Plate Height (In.) | 0.156 |
Outside Pin Dia. (In.) | 0.375 |
Hole Dia. | 0.3768 in |
Overall Width (In.) | 1.281 |
ANSI Chain Size | BL834 |
Chain Pin Dia. | 0.375 in |
Inside Pin Dia. | 0.375" |
Pin Length (In.) | 1.281 |
Length (In.) | 1.000 |
Pin Length | 1.281 in |
Chain Overall Width | 1.281 in |
Pin Outside Diameter | 0.375 in |
Description
Clevis Connector, Chain Number BL834, Chain Overall Width 1.281 in, Lacing 3 x 4, Material Carbon Steel, Pin Outside Diameter 0.375 in, Pitch 1 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Standards ANSI, Tensile Strength 34,800 lb/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air Chief Lincoln Male Coupler, 1/4", BR (DC27)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E32010VG16SP, Return Line, 10 micron, Outside-In (MF0430490)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (B2C)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- TSUBAKI Connecting Link, SK-2 Attachment, PK5 (50LSK2CL)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (40LSK1CL)
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H ROLLER LINK)
- TSUBAKI Roller Link, SK-2 Attachment (C2040ASSK2RL)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (64255)
- Tsubaki Chain Links