Shop All Chain Links
Tsubaki
Chain Link, Single Strand, #140
Mfr # 140 OFFSET LINK
Zoro # G1034153
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Link Type Standard Riveted
- Industry Chain Size 140
- Chain Link Material Carbon Steel
- Industry Chain Pitch 1 3/4 in
- Number of Strands 1
Product Information
- Brand Tsubaki
- MFR # 140 OFFSET LINK
- Zoro # G1034153
- Country of Origin Japan
- Category Chain Links
Dimensions
Industry Chain Size | 140 |
ANSI Chain Size | 140 |
Inside Pin Dia. | 0.5 in |
Inside Width | 1 in |
Roller Diameter | 1 in |
Chain Overall Width | 2 5/16 in |
Plate Height | 1 7/16 in, 1 21/32 in |
Pin Outside Diameter | 0.5 in |
Description
Offset Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 5/16 in, Chain Number 140, Roller Diameter 1 in, Pitch 1 3/4 in, Link Type Offset, Number of Strands 1, Application Automobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables, Features Heat Treatment, Prelubrication, Heavy Series No, Inside Width 1 in, Lubrication Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, TEFC, 1 HP, 1725 rpm, 56 (48ZJ91)
- LUBRIPLATE Whiote Lithium Nlgi No. 2 General Purpose Grease PK40 (L0072-098)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- TRITAN Min Ball Bearing, PS, 0.75In Bore Dia (R12 2RS PRX)
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80K1CL)
- TSUBAKI Roller Link, SK-1 Attachment, PK5 (35SK1RL)
- TSUBAKI Connecting Link, A-2 Attachment, PK5 (40NPA2CL)
- TSUBAKI Connecting Roller Link, Double Pitch (C2120HCL)
- TSUBAKI Roller Link, K-2 Attachment (C2060HK2RL)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- Tsubaki Chains & Chain Sprockets