Shop All Manometers
Tsi Alnor
Handheld Micromanometer, Type Digital
Mfr # 5825
Zoro # G7943008
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pitot Tube
- Type Digital
- Pressure Range -15 in wc to 15 in wc
- Pressure Resolution 0.001 in wc
- Accuracy +/-1%
Product Information
- Brand Tsi Alnor
- MFR # 5825
- Zoro # G7943008
- Country of Origin United States
- Category Manometers
Dimensions
Manufacturers Warranty Length | 2 yr |
Connection Size | 3/16 in |
For Tubing Diameter | 3/16 in |
Process Connection Size | 3/16 in |
Overall Height | 7 in |
Overall Length | 1.8 in |
Overall Width | 3.3 in |
Description
Handheld Digital Manometer, Maximum Pressure 15 in wc, Minimum Pressure -15 in wc, Pressure Accuracy +/-1 Percent of Reading, Process Connection Size 3/16 in, Process Connection Type Hose Barb, Includes Batteries Yes, Digital Display Features Backlit LCD, NIST Traceable Certificate Yes, Series DP-CALC, Maximum Air Velocity 15,500 fpm, Pressure Units in H2O; mm Hg; Pa, Air Velocity Accuracy +/-1.5 Percent at 10.16 mps, +/-1.5 Percent at 2000 fpm, Air Velocity Resolution 1 fpm, 0.1 mps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (MG-15-A-9V-R)
- PARTNERS BRAND Open End Static Shielding Bags, 6" x 16", Transparent, 200/Case (STC130)
- ENERPAC GA3, Gauge Adaptor, 1/4 in. NPT Gauge Port, 10,000 psi (GA3)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L100#-)
- TSI ALNOR Manometer, Hydronic (HM 685)
- TSI ALNOR Manometer, Hydronic (HM 675)
- TSI ALNOR Handheld Micromanometer, Type Digital (5815)
- DWYER INSTRUMENTS 1221-12-D MANOMETER (1221-24-D)
- DWYER INSTRUMENTS 1227 DUAL RANGE MANOMETER (15121)
- DWYER INSTRUMENTS Pitot Tube (DS-300-4)
- UEI TEST INSTRUMENTS Dual Differential Input Manometer, 9V (EM152)
- Tsi Alnor Manometers