Shop All Air Velocity Meters and Anemometers
Tsi Alnor
Data Logging Anemometer, 0 to 9999 fpm
Mfr # 9565
Zoro # G4623367
Free Shipping & Returns
$2,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Hot Wire
- Velocity (FPM) 0 to 9,999 fpm
- Velocity (MPS) 0 to 50 mps
- Air Velocity Accuracy +/-3%
- Temp. Accuracy +/-0.5 Degrees F
Product Information
- Brand Tsi Alnor
- MFR # 9565
- Zoro # G4623367
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Probe Size | 0.28 in dia., 40 in Telescoping |
Manufacturers Warranty Length | 2 yr |
Cord Length | 5 ft |
Probe Diameter | 0.28 in |
Battery Size | AA |
Manufacturer Warranty Length | 2 yr |
Description
Anemometer, Minimum Velocity Measured 250 fpm, Probe Diameter 0.28 in, Probe Type Hot Wire, Maximum Velocity Measured 15,500 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 40 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes 8 ft Tubing, Probe, Calibration Certificate, Carrying Case, Static Pressure Probe, USB Cable, Relative Humidity Accuracy +/-3 Percent, Maximum Air Volume Measured 999,999 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Silver (PFQ2434-DRY-2FF)
- OTC Tachometer, Infrared, 2 to 99,999 rpm (3665)
- GREENLEE True RMS Professional Digital Multimeter (DM-510A)
- GRAPHIC CONTROLS Chart Recorder Pen, Green, PK6 (82-72-0114-06 - GREEN TEMPERATURE PENS)
- TSI ALNOR Anemometer, 0 to 6000 fpm, NIST (AVM430-A)
- TSI ALNOR Anemometer, 0 to 6000 fpm, NIST (9535)
- TSI ALNOR Anemometer, 0 to 6000 fpm, NIST (9535-A)
- TSI ALNOR Anemometer, 0 to 4000 fpm, NIST (AVM410)
- TSI ALNOR Anemometer with Humidity, 0 to 6000 fpm (AVM440-A)
- KESTREL Anemometer, 118 to 7874 fpm (0825)
- EXTECH Environmental Meter, 0.9 to 44.7 mph (EN510)
- Tsi Alnor Air Velocity Meters and Anemometers