Shop All Air Velocity Meters and Anemometers
Tsi Alnor
Anemometer, 0 to 6000 fpm, NIST
Mfr # 9535-A
Zoro # G4715033
product price: $1,435.99
/ea
Free Shipping & Returns
$1,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Hot Wire
- Velocity (FPM) 0 to 6,000 fpm
- Velocity (MPS) 0 to 30 mps
- Air Velocity Accuracy +/-3% of Reading
- Temp. Accuracy +/-0.5 Degrees F
Product Information
- Brand Tsi Alnor
- MFR # 9535-A
- Zoro # G4715033
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Probe Size | 0.38 in dia x 7.8 in L |
Battery Size | AA |
Probe Diameter | 0.38 in |
Manufacturer Warranty Length | 1 yr |
Description
Anemometer, Minimum Velocity Measured 0 fpm, Probe Diameter 0.38 in, Probe Type Hot Wire, Maximum Velocity Measured 6,000 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 40 Degrees F, Minimum Relative Humidity Measured 5 Percent, Includes Calibration Certificate, Carrying Case, USB Cable, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/ 0.5 Degrees , Air Velocity Resolution 1 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G406)
- RADIATION ALERT Dosimeter Radiation Alert (PEN200MR)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 1000 PSI, Stainless Case, Lower Mount, PRO-201L-254M (PRO-201L-254M)
- MAMAC Pr-274-R4-Ma Low Pressure (PR-274-R4-)
- TSI ALNOR Anemometer, 0 to 6000 fpm, NIST (AVM430-A)
- TSI ALNOR Data Logging Anemometer, 0 to 9999 fpm (9565)
- TSI ALNOR Anemometer, 0 to 4000 fpm, NIST (AVM410)
- TSI ALNOR Anemometer, 0 to 6000 fpm, NIST (9535)
- TSI ALNOR Anemometer with Humidity, 0 to 6000 fpm (AVM440-A)
- DWYER INSTRUMENTS 480 Anemometer, Vane (A-480)
- TESTO 417 Kit 1 - Vane Anemometer With Measurement Funnels (0563 1417)
- Tsi Alnor Air Velocity Meters and Anemometers