Shop All Shipping Barcode Labels & Equipment
Tsc
TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width
Mfr # 99-065A300-00LF00
Zoro # G610866468
product price: $459.39
/ea
Free Shipping & Returns
$459.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Ethernet/Serial/USB
- Print Speed 6 ips
- Maximum Print Width 4.25"
- Color Black
- DPI 203
Product Information
- Brand Tsc
- MFR # 99-065A300-00LF00
- Zoro # G610866468
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
Maximum Print Width | 4.25" |
Details
Printer Connectivity | Ethernet/Serial/USB |
Print Speed | 6 ips |
Color | Black |
DPI | 203 |
Description
Print high-quality labels and stickers with the TSC TE210 Desktop Thermal Label Printer. Sized for tables, countertops, and desktops, this printing machine is perfect for any office or business. Design and print custom tags and stickers with barcodes, graphics, and text for product identification, receipts, postage, and shipping labels. This printer and labeler offers 203 dots per inch print resolution with quick printing speeds of up to 6 inches per second 152 mm/s. It supports 1-inch core 300 m ribbons and 1/2-inch core 72 to 110 m ribbons; compatible with a 5-inch 127 mm OD roll on 1-inch core and creates print widths of 4.25-inches 108 mm. The TE210 improves upon the TE200 with more memory and Ethernet, USB, USB host, and RS232 connectivity. Power supply cord, USB connector, design software, setup guide, and ribbon accessories included.TSC is a leading printer manufacturer with company-owned factories to maintain the highest quality standards. With over 6.5 million printers sold worldwide, we pride ourselves on dedicated product and engineering support and tailor-made solutions for small and large businesses. In addition to printers, we offer compatible label paper, sticker rolls, and ribbons through Genuine Supplies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS 516x14x17 GRY Tape (V25GA)
- TAPE LOGIC Tape Logic® Labels, "Partial Case", 2" x 3", Fluorescent Green, 500/Roll (DL1124)
- ELMERS Washable School Glue, 5 oz, Dries Clear (E305)
- ACCO 1" Loose Lead Rings, Steel, Pk100 (ACC72202)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- TSC TC310 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-059A002-2001)
- ZEBRA PEN Barcode Label Printers, Desktop, Scalable (ZD6A043-301L01EZ)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- Tsc Package Labels & Shipping Equipment