Shop All Specialty Printers
Tsc
DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width
Mfr # 99-158A013-1101
Zoro # G210866479
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Ethernet/Serial/USB
- Print Speed 6 ips
- DPI 203
- Color Black
- Maximum Print Width 4.25"
Product Information
- Brand Tsc
- MFR # 99-158A013-1101
- Zoro # G210866479
- Country of Origin China
- Category Specialty Printers
Dimensions
Maximum Print Width | 4.25" |
Details
Printer Connectivity | Ethernet/Serial/USB |
Print Speed | 6 ips |
DPI | 203 |
Color | Black |
Description
Print high-quality labels and stickers with the TSC DA220 Desktop Direct Thermal Label Printer. Conveniently sized for tables and countertops, this printing machine is perfect for any office, classroom, home, or business. Design and print custom tags and stickers with barcodes, graphics, and text for product identification, receipts, postage, shipping labels, and more. This printer and labeler has a 60-watt power supply, 203 dots per inch print resolution, and quick printing speeds of up to 6 inches per second 152 mm/s. The printer is compatible with a 5-inch 127 mm OD roll on 1-inch core and can create print widths of 4.25-inches 108 mm. The DA220 model is a step up from the DA210 with more memory and Ethernet, USB, USB host, and RS232 connectivity included. A power supply cord, USB connector, design software, and setup guide are all included.TSC is a leading printer manufacturer with company-owned factories to maintain the highest quality standards. With over 6.5 million printers sold worldwide, we pride ourselves on dedicated product and engineering support and tailor-made solutions for small and large businesses. In addition to printers, we offer compatible label paper, sticker rolls, and ribbons through Genuine Supplies.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- EMI Pager Case, Black, 4-1/2" L (600)
- CLEARPRINT Design Vellum Paper, 16lb, 11 x 17, Translucent White, 50/Pad (10001416)
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- SICURIX ID Card Printer, Black, USB Connection (S38310)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" H, Requires Cable (LS2208-SR20001NA)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- Tsc Printers & Scanners