Shop All Food Service Appliance Parts
T&S Brass
Workboard Faucet, Deck Mount, 4 Centers, Swivel G
Mfr # B-1141-XS
Zoro # G400648052
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Handle Lever
- Min. Pressure 20 psi
- Max. Temperature 140°F
- Cartridge-Spindle Type 1/4 Turn Compression
Product Information
- Brand T&S Brass
- MFR # B-1141-XS
- Zoro # G400648052
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Nozzle Size | 6 in |
Details
Max. Pressure | 125 psi |
Handle | Lever |
Min. Pressure | 20 psi |
Max. Temperature | 140°F |
Cartridge-Spindle Type | 1/4 Turn Compression |
Body | 4 in Centers, Extended Shanks (-XS), Workboard |
Min. Temperature | 40°F |
Nozzle Flow Rate | 2.2 GPM |
Body Mount | Deck |
Description
Workboard Faucet, Deck Mount, 4 Centers, Swivel G. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Ice Cream Scoop #12 (185451)
- IGLOO Drain Plug Ice Chest Lg (24011)
- CRYSTAL GEYSER Alpine Spring Water, 1 Gal Bottle, 6PK (12514)
- VULCAN HART Heating Element - 120V/1Kw (961358)
- T&S BRASS Seat Washer (001092-45)
- T&S BRASS Cerama Cartridge W/ Bonnet, Check-Valve (012395-25NS)
- T&S BRASS Dipperwell For - Part# B2282 (B2282)
- T&S BRASS 120 Flex Stainless Steel Hose & Gray Handle (B-0120-H)
- T&S BRASS Faucet, Add-On For Pre-Rinse, 12 Swing Nozzle (5AFL12)
- T&S BRASS Hose - 44"- No Handle (B-0044-H2A)
- SAN JAMAR Lid, Trash, Magnetic, 20 Gal, Rnd For - Part# Sjka2000 (SJKA2000)
- T&S Brass Food Service Appliance Parts