Shop All Faucet Repair and Maintenance
T&S Brass
Vacuum Breaker Repair Kit, 3/8 In,
Mfr # B0968RK01
Zoro # G3598944
original price:
$39.15
11% off
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand T&S Brass
- Material Plastic Insert
- Material of Construction Plastic
- Standards AB1953, CSA
Product Information
- Brand T&S Brass
- MFR # B0968RK01
- Zoro # G3598944
- UPC # 671262175234
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | T&S Brass |
Material | Plastic Insert |
Material of Construction | Plastic |
Standards | AB1953, CSA |
Includes | 3/8 in Vacuum Breaker Piston, O-Rings, Plastic Insert, Self-Tapping Screws |
For Use With | Repair Kit B-0968 |
Connection | 3/8 in |
Item | Vacuum Breaker Repair Kit |
For Use With Mfr. Model Number | B-0968 |
ADA Compliant | No |
Compliance | CSA, AB1953 |
Description
Vacuum Breaker Repair Kit, Fits Brand T&S Brass, For Use With Mfr. Model Number B-0968
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Oil Rubbed Bronze (K153A5)
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN42)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve (61YLF204T1PR)
- T&S BRASS Stem Assy Hot, Ceramic, 1/4 Turn (011311-25)
- T&S BRASS Stem Hot Tsb For - Part# Ts18L (TS18L)
- T&S BRASS Vacuum Breaker (3/8") For - Part# -0968 (-968)
- T&S BRASS Coupling Flange , Wall, Leadfree (002893-40)
- T&S BRASS Stem Assy Hot Enc For - Part# 264L (264L)
- T&S BRASS Valve, Glass Filler , N/S, Kit (015589-40)
- MIDWEST FASTENER 3/8" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68115)
- T&S Brass Faucet Repair and Maintenance