Shop All Faucet Repair and Maintenance
T&S Brass
Vacuum Breaker, 3/8 In, Brass
Mfr # B-0968
Zoro # G3680214
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand T&S Brass
- Material Brass
- Finish Brass
- Material of Construction Brass
Product Information
- Brand T&S Brass
- MFR # B-0968
- Zoro # G3680214
- UPC # 671262008242
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Valves |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T&S Lab Faucets, VB Nozzles & Pot Filler Faucets |
Item | Vacuum Breaker |
Connection | 3/8 in |
For Use With Mfr. Model Number | B-0605, B-0610, B-0675, B-0676, B-0678, BL-5705-08, PG-8WREV |
Compliance | CSA, AB1953 |
ADA Compliant | No |
Description
Vacuum Breaker, Fits Brand T&S Brass, Finish Brass, For Use With Mfr. Model Number B-0605, B-0610, B-0675, B-0676, B-0678, BL-5705-08, PG-8WREV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/8 in Pipe Size (8040H008)
- ANVIL Hex Bushing, Cast Iron, 2 x 3/4 in, NPT (0318907805)
- PLUMB SHOP DIV BRASSCRAFT Mp 10" Basin Wrench (682-523)
- VELVAC Close Nipple, 1/4", Brass (016052)
- T&S BRASS Insert Hot Tsb (064L)
- T&S BRASS Handle, Wrist Blade , 4", T&S (0)
- T&S BRASS Coupling Flange , Wall, Leadfree (002893-40)
- T&S BRASS Male Adapter 3/8 Ips (000545-25)
- T&S BRASS Cold Spindle Assembly (002713-40)
- T&S BRASS Hot Spindle Assembly (21A)
- AMERICAN STANDARD Sensor Kit (M964911-0070A)
- T&S Brass Faucet Repair and Maintenance