Shop All Food Service Faucets
T&S Brass
T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome
Mfr # 5EF-2D-DS
Zoro # G402661257
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand T&S Brass
- MFR # 5EF-2D-DS
- Zoro # G402661257
- UPC # 35283850608
- Country of Origin United States
- Category Food Service Faucets
Description
EQUIP BY T&S 5EF-2D-DS DECK MOUNTED, 4" CENTERSET ELECTRONIC SENSOR FAUCET W/MIXING VALVE, 2.2 GPM THIS ADA COMPLIANT ELECTRONIC DECK MOUNTED CAST SPOUT FAUCET IS IDEAL FOR COMMERCIAL HAND WASHING SINKS. UNIT CAN BE POWERED BY USING THE AC ADAPTER (INCLUDED) BY PLUGGING IN THE 144 LONG POWER CORD OR OPERATED BY DC WITH THE USE OF 4 (AA) BATTERIES (NOT INCLUDED). FAUCET ALSO COMES WITH A TEMPERATURE CONTROL MIXING VALVE TO DELIVER IDEAL TEMPERATURES AND 18 FLEXIBLE STAINLESS STEEL SUPPLY HOSES FOR EASY INSTALLATION. ROUGH-IN REQUIREMENT IS (1) 1 CENTER SHANK MOUNTING HOLE AND (2) 1/2 MOUNTING STUD HOLES ON 4 CENTERS. FEATURES:
- ELECTRONIC 4 CENTERSET SPOUT, DECK MOUNT FAUCET VANDAL RESISTANT AERATOR AC/DC CONTROL MODULE TEMPERATURE CONTROL MIXING VALVE 18 HOT AND COLD SUPPLY STOP, FLEXIBLE CONNECTOR HOSES POLISHED CHROME ADA COMPLIANT SENSOR RANGE ADJUSTMENT 3/8 FEM COMPRESSION FOR 3/8 SUPPLY STOPS EASY TO INSTALL 1⁄2 NPSM MALE INLET AND OUTLET THREADS MECHANICAL MIXING VALVE REMOVABLE STRAINER 144 POWER CORD
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Regulator (4000802)
- JOMAR VALVE Brass Ball Valve, NPT, 4" (JF-100T)
- MOEN Knob Handle Kit, Tub And Shower (100710)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307004320)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- T&S Brass Kitchen Faucets & Accessories