Shop All Cartridges and Stems
T&S Brass
Spray Valve Cartridge Assembly
Mfr # 002856-40
Zoro # G2694824
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand T&S Brass
- MFR # 002856-40
- Zoro # G2694824
- UPC # 671262040914
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Size | 2-7/16 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With Mfr. Model Number | B-0107, B-0107-C, B-0107-J |
Item | Spray Valve Cartridge Assembly |
Flow Rate | 2.2 gpm |
Use With Water Temp. | Hot/Cold |
Description
Spray Valve Cartridge Assembly, Fits Brand T&S Brass, Finish Chrome, For Use With Mfr. Model Number B-0107, B-0107-C, B-0107-J, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG adapter, 2" x 2" (25126)
- PENTAIR/OMNIFILTER Undersink Water Filter Housing Wrench (OW30-DC6-S18)
- BRADLEY Foot Lever Hardware Prepack-Circle (S45-003)
- INTERDESIGN Taup Euro KitchSink Mat (36603)
- T&S BRASS PTFESeat Cartridge, Hot, Brass (006010-40)
- T&S BRASS Eterna Cartridge, Rtc W/ Spring Check, Lever Handl (019639-40)
- T&S BRASS Metering Cartridge (014152-40)
- T&S BRASS Job Parts Kit For Eterna Cartridges (B-6K)
- T&S BRASS Cartridge Assembly, Hot, Ceramic (011276-45)
- T&S BRASS Cold Cartridge Assembly, Ceramic (011279-25)
- DANCO Faucet Stem Packing 3/32X36 (80794)
- T&S Brass Plumbing Parts & Accessories