Shop All Faucet Repair and Maintenance
T&S Brass
Rigid Dummy Gooseneck, 1/2 In, Brass
Mfr # B-0520
Zoro # G3651094
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand T&S Brass
- MFR # B-0520
- Zoro # G3651094
- UPC # 671262005388
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 10 11/16 in |
Size | 10-11/16 in x 5-9/16 in |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T&S Foot Pedals |
Item | Spout |
Connection | 1/2 in x 3/8 in |
ADA Compliant | No |
Description
Spout, Fits Brand T&S Brass, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (377-XKRHBL12JKABNF)
- SMITH-COOPER 1/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385010540)
- ZORO SELECT Flexible Coupling, For Pipe Size 18x18" (1056-1818)
- JONES STEPHENS 1-1/4 Closet Spud Gasket (C27301)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc For - Part# Ts012442-40Ns (TS012442-40NS)
- T&S BRASS Parts kit (B-20K)
- T&S BRASS Short Elbow Install kit (B0230-K)
- T&S BRASS Lexan Leverold Style For - Part# Ts1145-45 (TS1145-45)
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B-0413-M)
- T&S BRASS Stem Assy Cold, Ceramic, 1/4 Turn For - Part# Ts11312-25 (TS11312-25)
- CHICAGO FAUCET Offset Supply Arm, Brass (RJKABCP)
- T&S Brass Faucet Repair and Maintenance