Shop All Food Service Appliance Parts
T&S Brass
Repair Kit, Spray Valve
Mfr # 5SV-RK
Zoro # G702231624
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Spray Valve Flow 1.15 GPM
- Min. Pressure 20 psi
- Min. Temperature 40°F
- Max. Temperature 140°F
Product Information
- Brand T&S Brass
- MFR # 5SV-RK
- Zoro # G702231624
- Country of Origin China
- Category Food Service Appliance Parts
Details
Max. Pressure | 125 psi |
Spray Valve Flow | 1.15 GPM |
Min. Pressure | 20 psi |
Min. Temperature | 40°F |
Max. Temperature | 140°F |
Description
Spray Valve Repair Kit By T&S Brass;Color: Black;Includes: Spray Face, Rubber Bumper, Screw;Material(S): Rubber Bumper, Plastic Spray Face;Outside Diameter: 2-11/16" Bumper, 2-3/16" Spray Face, 68 Mm Bumper, 56 Mm Spray Face;Weight: 0.08 Lb;Models Used In:;T&S Brass 5Sv
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWORD PERFORMANCE Easy To Tear Drink Mix Powder Stick, Balanced Electrolytes, Orange, 100 PK (G900494029)
- AMERICAN RANGE Thermopile 24" 2 Lead Thermopile (A11102)
- GE Motor Condenser Fan (WR60X10170)
- FRYMASTER 8-3/4X16-3/4X6 Frybasket (8030304)
- T&S BRASS Seat Washer For - Part# Ts5X (TS5X)
- T&S BRASS Gas Hose 3/4 X 48 T&S For - Part# Tshg2D48 (TSHG2D48)
- T&S BRASS Lever Handle - Hot (178F)
- T&S BRASS Seat Washer Screw (000933-45)
- T&S BRASS Hose - 44"- No Handle (B-0044-H2A)
- T&S BRASS O-Ring, Equip Swing Spouts (Qty 10) (013848-45)
- MAXX COLD Two Door Ref/Fre Shelf (R3233-210)
- T&S Brass Food Service Appliance Parts