Shop All Food Service Appliance Parts
T&S Brass
PreRinse Assembly 44 Ss Flex Hose B0107 Spray
Mfr # B-2250-B-18R
Zoro # G406897584
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Flow Rate 1.15 GPM
- Max. Temperature 140°F
- Spray Valve Flow 1.15 GPM
- Min. Temperature 40°F
Product Information
- Brand T&S Brass
- MFR # B-2250-B-18R
- Zoro # G406897584
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Max. Pressure | 125 psi |
Flow Rate | 1.15 GPM |
Max. Temperature | 140°F |
Spray Valve Flow | 1.15 GPM |
Min. Temperature | 40°F |
Min. Pressure | 20 psi |
Description
TS Brass B2250B18R This is a genuine OEM replacement part from TS Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Travertine Marble (NIC10BSMB)
- KOHLER Countertop Cutting Board (2989-NA)
- SCOTSMAN Vane (A37268-001)
- SCOTSMAN 26 in W X 41 in H X 23 in D Ice Dispenser, Ice Maker, Water Dispenser (HID525A-1)
- T&S BRASS Ceramic Cartridge For Pressure Balance Valve, B-32 (017441-45)
- T&S BRASS Waste Drain Kit For - Part# 39K (39K)
- T&S BRASS WASTE, LEVER2"M, 1.5"F X3.5" for T&S Brass - Part# B3970 (B3970)
- T&S BRASS Chrome Overflow Head Assembly (011356-45)
- T&S BRASS Washer - Brass, 1/2" Id (000999-45)
- T&S BRASS Equip High-Flow Spray Valve Assembly (Black) (5SV-H)
- KASON Push Handle, Frost Free (10487A00400)
- T&S Brass Food Service Appliance Parts