Shop All Pre-rinse Faucets and Accessories
T&S Brass
Open Hose Reel, Stainless, 3/8 ft.x 12 ft.
Mfr # B-7102-01
Zoro # G1572249
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose Reel
- Flow Rate 4.05 gpm
- Length (In.) 12 ft.
- Size Inlet: 3/8"
- Finish Stainless Steel
Product Information
- Brand T&S Brass
- MFR # B-7102-01
- Zoro # G1572249
- UPC # 671262711098
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 12 ft. |
Size | Inlet: 3/8" |
Details
Sub-Category | Hose Reel |
Item | Open Hose Reel,Stainless,3/8 ft.x 12 ft. |
Flow Rate | 4.05 gpm |
Finish | Stainless Steel |
Description
Open Hose Reel,Stainless,3/8 ft.x 12 ft.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Spout Kit (40012)
- FOSTER Brass Socket, 3/8\u0022FPT (38FS)
- MOEN Banbury 3 Pc Kit (24"Tb/Tr/Pph) Bn (Y2633BN)
- WATTS Total Relief Kit, Watts Series 909, 4 In (909 4 Total Relief Kit)
- T&S BRASS Handle 8" (002A)
- T&S BRASS Double Pantry Faucet, Wall Mount, 8 Centers, 12 (B-0231)
- T&S BRASS Hook, Finger For - Part# 2873-40 (2873-40)
- T&S BRASS T&S Easyinstall Kit: Swivel Nut, Bushing, O-Ring, (EZ-K)
- T&S BRASS Hose Reel Assy (5HR-232-09)
- T&S BRASS Hose Reel, Enclosed, 30 Ft L, 3/8 In Inlet (B-7222-C01)
- T&S BRASS Parts Kit For B-0107-C Low-Flow Spray Valve (B-10K-C)
- T&S Brass Kitchen Faucets & Accessories