Shop All Faucet Repair and Maintenance
T&S Brass
Mixing Valve 3/8 Fpt
Mfr # B-0512
Zoro # G803526513
original price:
$181.99
1% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type 4-Arm (Cross)
- Max. Pressure 20 to 125 psi
- Temp. Range 40 to 140°F
- Mounting Type Wall
Product Information
- Brand T&S Brass
- MFR # B-0512
- Zoro # G803526513
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Handle Type | 4-Arm (Cross) |
Max. Pressure | 20 to 125 psi |
Temp. Range | 40 to 140°F |
Mounting Type | Wall |
Description
[ Water Mixing Valve W/Cross Handles ] ;[ Size 3/8" Fpt Inlets & Outlet ] [ Width 5" ] ;Inlet Ctrs 3", [ Brand T&S ] [ Mfg# B0512 ];For Repair Kit Use # 51-1082
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-464)
- NVENT CADDY J Hanger Felt Lined, Size 2 In (4180200FL)
- SIEMENS Globe Valve Assembly, 2 Way, 1/2", .63Cv, NC (254-01102)
- T&S BRASS Male Adapter1/2 Ips For - Part# Ts547-25 (TS547-25)
- T&S BRASS Eterna Spindle Assembly Hot, Lever Handle, Chrome (2714-40)
- T&S BRASS Cartridge, Cerama Cold (12447-25NS)
- T&S BRASS Ez Install Adapter For - Part# Ezk (EZK)
- T&S BRASS Stem Assy Cold, Ceramic, 1/4 Turn For - Part# Ts11312-25 (TS11312-25)
- T&S BRASS Chrome Faucet Bonnet (001257-40NS)
- PLUMB PAK Faucet Adapter Chrome (PP800-60LF)
- T&S Brass Faucet Repair and Maintenance