Shop All Kitchen Faucets
T&S Brass
Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet
Mfr # B-2866-04
Zoro # G2535766
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Manual
Product Information
- Brand T&S Brass
- MFR # B-2866-04
- Zoro # G2535766
- UPC # 671262013628
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 10-5/8" |
Spout Length | 10-13/16" |
Manufacturers Warranty Length | 1 yr. (Parts) |
Connection Size | 1/2" |
Water Inlet Connection Size | 1/2" |
Spout Height | 10-5/8" |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Yorkville 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2876.016.020)
- BRADLEY Tube (269-1385)
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- RHEEM Valve, Pressure Rel (SP8346)
- T&S BRASS Faucet, Lav , 4"Centers, Leadfree (B0871)
- T&S BRASS Base Faucet Deck (B-0205-LN)
- T&S BRASS Glass Filler For - Part# B1210 (B1210)
- T&S BRASS Double Joint Nozzle For - Part# 68X (68X)
- T&S BRASS Swing Nozzle10" For - Part# Ts061Xm (TS061XM)
- T&S BRASS Faucet, 8"Wall, Gsnk, Leadfree For - Part# -0331 (-331)
- MOEN Arbor One-Handle Pulldown Bar Faucet (5995)
- T&S Brass Kitchen Faucets & Accessories