Shop All Bathroom Sink Faucets
T&S Brass
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # B-0871
Zoro # G2505553
original price:
$161.99
11% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand T&S Brass
- MFR # B-0871
- Zoro # G2505553
- UPC # 671262007634
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 1 yr Parts |
Spout Length | 3 3/4 in |
Connection Size | 1/2" |
Height | 3-1/4" |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NTD7)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA22)
- 3M FILTRATION McrKlean RT Fltr Crtg, Mdl RT09B16G, PK100 (RT09B16G20NN)
- ZORO SELECT NylonTubing, 3/32" ID, 1/8" OD, 100 Ft. (1523-096125)
- T&S BRASS 3-1/2" Mount, Deck Mount Workboard Faucet, 3 1/2", Chrome (B-1100)
- T&S BRASS Manual Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (B-0300)
- T&S BRASS Manual 8" Mount, Straight Service Sink Faucet, Rough Chrome (B-0665-BSTR)
- T&S BRASS Metering Single Hole Mount, 1 Hole Metering Faucet, Single Hole, Polished chrome (B-0712)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-2711)
- T&S BRASS Manual Single Hole Mount, 1 Hole Gooseneck Bar Faucet, Polished chrome (B-0305)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (2201-4ABCP)
- T&S Brass Bathroom Sink Faucets