Shop All Plumbing Parts
T&S Brass
Kitchen Handle, Chrome Plated
Mfr # 002521-45
Zoro # G2036548
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand T&S Brass
- Material of Construction Metal
- Finish Chrome
- For Use With Mfr. Model Number B-02990
- Includes Hot, Cold Index Buttons
Product Information
- Brand T&S Brass
- MFR # 002521-45
- Zoro # G2036548
- UPC # 671262040198
- Country of Origin China
- Category Plumbing Parts
Details
Fits Brand | T&S Brass |
Material of Construction | Metal |
Finish | Chrome |
Item | Phantom Code F/ Penal Concealed Comp. |
For Use With Mfr. Model Number | B-02990 |
Includes | Hot, Cold Index Buttons |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand T&S Brass, For Use With Mfr. Model Number B-02990, Faucet Handle Type Cross, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDV01-KM0200)
- LEGEND VALVE 1-1/4" NL F1960 PEX x INSERT (462-806NL)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 60 ft Length, Type K (606)
- LEGEND VALVE 1/2" T-401 GATE VALVE (104-303)
- T&S BRASS Supply Inlet, 3/4 in. (00LL)
- ZSI Weld Plate, Fits Brand ZSI, Steel (HWP7)
- ASCO MXX Coil Clip (218934)
- SLOAN F15 Cp Tail 3/4 X 6 (0306249PK)
- BANJO Screen, 30 Mesh, T Line Strainer, 3/4 - 1 In. (LST130)
- AB&A Cleanout Cover, 24ga Stainless Steel, 3" (68813)
- ZURN Flush Tube Vacuum Breaker, For 2VEH8 (P6000-30-A-AA-CP)
- T&S Brass Plumbing Parts