Shop All Pre-rinse Faucets and Accessories
T&S Brass
Hose, Pre-Rinse , 48", Leadfree
Mfr # B-0048-H
Zoro # G502229753
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 125 psi
- Temp. Range 40 to 140°F
Product Information
- Brand T&S Brass
- MFR # B-0048-H
- Zoro # G502229753
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Max. Pressure | 20 to 125 psi |
Temp. Range | 40 to 140°F |
Description
Color: Silver ;Material: Stainless Steel ;Length: 48" | 1219 Mm ;Includes: Gray Handle & Washers ;Thread: 41702 ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 in Pipe Size (837-249)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- JONES STEPHENS Chrome Kitchen Spray Head (K53089)
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- T&S BRASS Easy-Install Pre-Rinse: Single Hole Deck Mount, 24 (B-0113-B08)
- T&S BRASS Rubber Ring For - Part# Ts7861-45 (TS7861-45)
- T&S BRASS S/S Flexible Hose44" For - Part# B-0044-Hml (B-0044-HML)
- T&S BRASS Pre-Rinse Spray Valve, 1.42 GPM at 60 PSI (B-108)
- T&S BRASS Ss Flex Supply Hoses, 3/8 Compression X 1/8 Npsm (016879-45)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B0032H)
- T&S BRASS Pre-Rinse Spray Valve, Fits T&S Brass Brand, Male UN Connection, 3/4 in Connection Size, Chrome (B-0107)
- T&S Brass Pre-rinse Faucets and Accessories