Shop All Faucet Repair and Maintenance
T&S Brass
Hook, Pre Rinse Valve, Brass
Mfr # 004R
Zoro # G3735286
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand T&S Brass
- Material Metal
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand T&S Brass
- MFR # 004R
- Zoro # G3735286
- UPC # 671262045254
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | T&S Brass |
Material | Metal |
Finish | Chrome |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T&S Pre-Rinses Wall And Deckmount |
Item | Pre-Rinse Spray Hook |
For Use With Mfr. Model Number | B-0113-B, B-0123, B-0123-B, B-0133-B, B-0178, B-0287, B-0605, B-0610, B-2187, B-2187-01, B-2250, B-2250-B, B-2290, B-2338, B-2466 |
Type | Pre Rinse Valve |
Compliance | CSA, AB1953 |
ADA Compliant | No |
Description
Pre-Rinse Spray Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEYS Harveys 090620 Clogbuster Toilet Plunger 4 to 6 in. (4303186)
- SMITH-COOPER SW Insert, 3M, 316/L, 1X1/4" (4307005626)
- VIEGA Viega MegaPressG 90 elbow, 1" x 1" (25211)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/2 in Pipe Size (836-015)
- T&S BRASS Swivel, Pre-Rinse/Spray Valve For - Part# Ts018200-40 (TS018200-40)
- T&S BRASS Male Adapter 3/8 Ips (053A)
- T&S BRASS Male Adapter1/2 Ips For - Part# Ts55A (TS55A)
- T&S BRASS Brass Washer (000986-45)
- T&S BRASS Non-Splash, 55/64"-27 FNPT Aerator (B-0199-01)
- T&S BRASS Handle Screw (000922-45)
- COMPONENT HARDWARE Encore Single Hole Deck Mount Pre Rinse Assembly with 14" Add On Faucet (KL50-1000-AF5)
- T&S Brass Faucet Repair and Maintenance