Shop All Food Service Appliance Parts
T&S Brass
Gas Hose 3/4 X 48 T&S For - Part# Hg-2D-48
Mfr # HG-2D-48
Zoro # G302217264
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 0.5 psi
- Max. Temperature 350°F
- Gas Hose Capacity 215,000 BTU per hour
Product Information
- Brand T&S Brass
- MFR # HG-2D-48
- Zoro # G302217264
- Country of Origin Unknown
- Category Food Service Appliance Parts
Details
Max. Pressure | 0.5 psi |
Max. Temperature | 350°F |
Gas Hose Capacity | 215,000 BTU per hour |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-CHEW Hi-Chew Candy Original Mix, PK6 (15331)
- SCOTSMAN Cube Deflector (02-3337-03)
- MOFFAT Transformer 208/240 Volt X 12Vac S (M234429)
- LK PACKAGING Printed Metallocene Ice Bags, 13-1/2"W x 28"L, 1.75 Mil, Clear, 500/Pack (H28PMET)
- T&S BRASS Manual Mixing Valve For Electr (5EF-0006)
- T&S BRASS Seat Washer Screw (000933-45)
- T&S BRASS PACKING SEAL, SPRAY VALVE & 5GF GLASS FILLER (001100-45)
- T&S BRASS Waste Drain - 3" Sink Opening, Lever (B-3960)
- T&S BRASS Valve, Pedal , H&C, Floor, Leadfree (B-0502)
- T&S BRASS Dipperwell Faucet & Bowl Assembly (B-2282-01)
- STERO DISHWASHER Repair Kit H/W 3/4 Parker (P54-6247)
- T&S Brass Food Service Appliance Parts