Shop All Kitchen Faucets
T&S Brass
Filler, Pot , Cld, 68"Hose, Leadfre
Mfr # B-0605
Zoro # G202217623
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole, Single Temp
- Flow Rate 3.06 GPM
- Handle Type 4-Arm (Cross)
- Mounting Type Wall
Product Information
- Brand T&S Brass
- MFR # B-0605
- Zoro # G202217623
- Country of Origin Unknown
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | Single Hole, Single Temp |
Flow Rate | 3.06 GPM |
Handle Type | 4-Arm (Cross) |
Mounting Type | Wall |
Description
Material: Brass | Stainless Steel Hose ;Length: 68" Flexible Hose ;Includes: Vacuum Breaker ;Plating: Chrome-Plated ;Type: Wall ;Inlet: 1/2" Npt Female ;Outlet: 1/2" Npt Female ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-3B3B-F)
- B & K VALV FLOAT3/4MIPX3/4""PLN (109-804)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Slip Ball Valve (FSBBV12SL)
- AQUATROL Sfty Vlv, 200 psi, 1 1/4 MNPT x 1 1/2 FNPT (560GF1M1A1-200)
- T&S BRASS Faucet, 8"Deck , Gsnk, Leadfree (B0320)
- T&S BRASS Faucet, 4"Wall , 3"Gsnk, Leadfree (5F-4WLX03)
- T&S BRASS Glass Filler For - Part# B1210M (B1210M)
- T&S BRASS Faucet8" Ctr Wall 12" Noz For - Part# B0231 (B0231)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0231)
- T&S BRASS Faucet, 4"Deck, 6"Spt, Leadfree For - Part# B0228M (B0228M)
- ELKAY Wristblade Handle, Single Hole Only Mount, Commercial 1 Hole Cover plate (LK500GN05T4)
- T&S Brass Kitchen Faucets & Accessories