Shop All Kitchen Faucets
T&S Brass
Faucet, Wall Mount - Pre-Rinse
Mfr # B-0330-LN
Zoro # G102305000
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8" Centers
- Finish Chrome Plated
- Number of Handles 2
- Flow Rate 28.63 GPM
Product Information
- Brand T&S Brass
- MFR # B-0330-LN
- Zoro # G102305000
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 3.688 in |
Depth | 2.375 in |
Width | 12.625 in |
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 8" Centers |
Finish | Chrome Plated |
Number of Handles | 2 |
Flow Rate | 28.63 GPM |
Handle Type | Lever |
Mounting Type | Wall |
Handle Material | Chrome Plated Metal |
Inlet | 1/2" NPT Female |
Color/Finish | Silver |
Type | Manual Faucets - Pantry Faucets |
Material | Polished chrome plated brass body and chrome plated metal handles |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Trimkit 3H Central Brass (9D00039646)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G402)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS5M20)
- SLOAN Solenoid Valve Part El1028A Cp Cartridge/Solenoid Assembly 24V (3305045)
- T&S BRASS Faucet, Deck Mt , Single Control (B2701)
- T&S BRASS Nozzle, Swing - 16 For - Part# Ts064X (TS064X)
- T&S BRASS Faucet, 4"Wall , 12"Spt, Leadfree (B-1118)
- T&S BRASS Faucet, Wall Mount - 8" Center (-0230-LN)
- T&S BRASS Faucet, Pantry , H/C, Gsnk, Leadfre (B0300)
- T&S BRASS Faucet, Deck Mount - 4" Center (B-1110-LN)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- T&S Brass Kitchen Faucets & Accessories