Shop All Kitchen Faucets
T&S Brass
Faucet, Wall Mount - 4" Center
Mfr # B1115LN
Zoro # G202305870
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Mounting Type Wall
Product Information
- Brand T&S Brass
- MFR # B1115LN
- Zoro # G202305870
- Country of Origin United States
- Category Kitchen Faucets
Details
Handle Type | Lever |
Mounting Type | Wall |
Description
T & S Wall Mount Faucet, 4" Ctrs, 1/2" Fpt;Without T & S Swing Nozzle, 6" # 26-1175;Replacement Hot Spindle W/Handle # 51-1008;Replacement Cold Spindle W/Handle # 51-1009
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- ZORO SELECT 3" x 5-1/2" Black Pipe Nipple Sch 40 (0830046405)
- STEAMSPA 13.78 inL, Shower Seat, White (SS-C)
- ALFI BRAND ALFI brand ABC803 White 25" Rectangular Drop In Ceramic Sink with Faucet Hole (ABC803)
- T&S BRASS Faucet, Pantry , H/C, Gsnk, Leadfre (B0300)
- T&S BRASS Faucet, 4"Deck , 10"Spt, Leadfree (B1112)
- T&S BRASS Faucet 8" Ctr Deck 12" Noz (B0221)
- T&S BRASS Faucet, Deck Mount - 8" Center (-1120-LN)
- T&S BRASS Faucet, 8"Wall , 8"Spt, Leadfree (B1126)
- T&S BRASS Filler, Pot , Cld, 18"Spt, Leadfree (B0260)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (2300-8ABCP)
- T&S Brass Kitchen Faucets