Shop All Kitchen Faucets
T&S Brass
Faucet, Service , W/Vacbkr, Ada
Mfr # B0669RGH
Zoro # G502214049
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Inlet 1/2 in NPT Female, Adjustable Centers, Built-In Stop
Product Information
- Brand T&S Brass
- MFR # B0669RGH
- Zoro # G502214049
- Country of Origin China
- Category Kitchen Faucets
Details
Handle Type | Lever |
Inlet | 1/2 in NPT Female, Adjustable Centers, Built-In Stop |
Description
Material: Brass ;Includes: 111-1239 Vacuum Breaker ;National Pipe Thread: 1/2" ;Plating: Chrome-Plated ;Lead Free: Y ;Centers: 8 And 4"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS034100)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540170.002)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Max. Pressure: 750 psi (48F-8-6)
- PARKER 1/2" A-LOK x 3/8" MNPT Brass Connector (8MSC6N-B)
- T&S BRASS Faucet, Deck Mt, Single Control For - Part# -2701 (-2701)
- T&S BRASS Faucet, Wall Mount - 8" Center (B-0230-LN)
- T&S BRASS Faucet, 8"Deck , Gsnk, Leadfree (B0320)
- T&S BRASS Deck Faucet 4"C Sgn T&S (B-1141)
- T&S BRASS Faucet, 8"Wall, Gsnk, Leadfree For - Part# -0331 (-331)
- T&S BRASS Faucet, Wall Mount - 4"Center For - Part# B-1115-Lnm (B-1115-LNM)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- T&S Brass Kitchen Faucets