Shop All Kitchen Faucets
T&S Brass
Faucet, Lav , 8", Dk Mt, Leadfree
Mfr # B0865-04
Zoro # G102212544
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type 4 in Wrist
- Mounting Type Deck
- Inlet Adjustable Centers
Product Information
- Brand T&S Brass
- MFR # B0865-04
- Zoro # G102212544
- Country of Origin United States
- Category Kitchen Faucets
Details
Handle Type | 4 in Wrist |
Mounting Type | Deck |
Inlet | Adjustable Centers |
Description
Material: Brass ;Length: 2" Shanks | 4" Wrist Blades ;Height: 6 3/16" From Deck To Spout | 10 5/8" Overall ;Includes: 2.2 Gpm Aerator ;Plating: Chrome-Plated ;Type: 4" Wrist Blades ;Inlet: 1/2" Adaptor Nuts | 1/2" Nps ;Lead Free: Y ;Centers: 8"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spray Assembly, Pull-Down, Finish: Stainless (RP64069SS)
- ZSI Cushion Claw, 1/4 In OD Tube, Strut Mount (CL-04)
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- HARRIS Regulator (4000803)
- T&S BRASS Glass Filler For - Part# B1210M (B1210M)
- T&S BRASS Faucet, Deck , Auto, Gsnk, Kit (5EF-1D-DG)
- T&S BRASS Faucet, Service , W/Vacbkr, Ada (B0669RGH)
- T&S BRASS Filler, Pot , Cld, 68"Hose, Leadfre (605)
- T&S BRASS Faucet 4" Ctr Wall 6" Noz (B1115)
- T&S BRASS Faucet, Lav , 4"Centers, Leadfree (B0871)
- IN-SINK-ERATOR Gn1100 Chrome Faucet (F-GN1100C)
- T&S Brass Kitchen Faucets & Accessories