Shop All Cartridges and Stems
T&S Brass
Faucet Cartridge, Brass
Mfr # 006482-40NS
Zoro # G3719362
$62.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand T&S Brass
- Material Brass
- Finish Brass
- Material of Construction Brass
Product Information
- Brand T&S Brass
- MFR # 006482-40NS
- Zoro # G3719362
- UPC # 671262123549
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T&S Big Flo Faucets B-0290 Series |
Item | Faucet Cartridge |
For Use With Mfr. Model Number | B-0290 |
Use With Water Temp. | Hot/Cold |
Compliance | CSA, AB1953 |
ADA Compliant | No |
Description
Faucet Cartridge, Fits Brand T&S Brass, Finish Brass, For Use With Mfr. Model Number B-0290, Use With Water Temp. Hot/Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/FPM, FPT x FPT (BFA1030TFS)
- SHARPE VALVES Globe Valves, Socket x Thread, 1" Size (4371006500)
- LEGRIS Elbow, 16mm Tube Size, Nylon, Black (3109 16 21)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-6)
- T&S BRASS Cold Cartridge Assembly, Eterna (006477-40)
- T&S BRASS Metering Cartridge (014152-40)
- T&S BRASS Turn Eterna Cartridge, 1/4" (005960-40QT)
- T&S BRASS Spray Valve Cartridge Assembly (002856-40)
- T&S BRASS 8 Wall Mount Mixing Faucet, Sc-Cerama Cartridges, (B-0230-CR-LN)
- T&S BRASS Cartridge, Faucet, Hot, Brass, 2.2 GPM (238AH)
- POWERS Throttling Stem Assemby (900-231)
- T&S Brass Cartridges and Stems