Shop All Kitchen Faucets
T&S Brass
Faucet, 8"Dk , Gsnk, Wrstbld Handle
Mfr # B-1142-04
Zoro # G302213976
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in Centers, Workboard
- Flow Rate 2.2 GPM
- Handle Type 4 in Wrist
- Mounting Type Deck
Product Information
- Brand T&S Brass
- MFR # B-1142-04
- Zoro # G302213976
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8 in Centers, Workboard |
Flow Rate | 2.2 GPM |
Handle Type | 4 in Wrist |
Mounting Type | Deck |
Description
Material: Brass ;Includes: 110-1155 Base Deck | 111-1030 Wrist Blade Handle;| 111-1173 Cold Button | 111-1174 Hot Button | 111-1210;Spout ;Plating: Chrome-Plated ;Inlet: 1/2" Nps ;Lead Free: Y ;Centers: 8"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Malleable Iron Hex Locknut Class 150 (520-907HC)
- JONES STEPHENS 1/2" x 12" Black Pipe Nipple (30512)
- RIDGID Ridgid 57008 0.5 x 0.75 in. C-Style Close Quarters Cutter for Copper Tubing (57008)
- 3M AQUA-PURE 68898-32, CUNO GASKET (68898-32)
- T&S BRASS Faucet, Wall Mount - 8" Center (-0230-LN)
- T&S BRASS Swivel Gooseneck For - Part# Ts135X (TS135X)
- T&S BRASS Faucet, Deck Mount - 4" Center (B-1110-LN)
- T&S BRASS Faucet, Pantry , H/C, Gsnk, Leadfre (B0300)
- T&S BRASS Faucet, 8"Deck, Gsnk, Leadfree For - Part# B-0321 (B-0321)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-0232)
- DELTA 4" Mount, Commercial 2 Hole Single, Handle Pull-Down Kitchen Faucet (978-RB-DST)
- T&S Brass Kitchen Faucets