Shop All Kitchen Faucets
T&S Brass
Faucet, 8"Deck , Gsnk, Leadfree
Mfr # B0320
Zoro # G002216369
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Mounting Type Deck
- Inlet 1/2 in NPT Female, Adjustable Centers
Product Information
- Brand T&S Brass
- MFR # B0320
- Zoro # G002216369
- Country of Origin United States
- Category Kitchen Faucets
Details
Handle Type | Lever |
Mounting Type | Deck |
Inlet | 1/2 in NPT Female, Adjustable Centers |
Description
Material: Brass ;Plating: Chrome-Plated ;Type: Gooseneck ;Inlet: 1/2" Npt Female ;Outlet: 1/2" Npt Female ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cia Widespread CHR (T6222)
- NIBCO Elbow, 90, HY Set, Low Lead Cast Bronze (7075ALF-12)
- B & K VLV GATE BRSS 1"" IPS LF (100-405NL)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLPV-NF)
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1111)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1128)
- T&S BRASS Filler, Glasspedestal, 12" Riser (B-1210-12)
- T&S BRASS Faucet, 8"Deck, Gsnk, Leadfree For - Part# B-0321 (B-0321)
- T&S BRASS Faucet, Lav , Gsnk, Slw Cl, Leadfre (B-0834)
- T&S BRASS Double Joint Nozzle For - Part# 68X (68X)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Brass (1030-5103/06)
- T&S Brass Kitchen Faucets & Accessories