Shop All Kitchen Faucets
T&S Brass
Faucet, 8"Deck , Gsnk, Leadfree
Mfr # B-0320
Zoro # G302216526
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in Centers
- Flow Rate 18.39 GPM
- Handle Type Lever
- Mounting Type Deck
- Inlet 1/2" NPT Female, Adjustable Centers
Product Information
- Brand T&S Brass
- MFR # B-0320
- Zoro # G302216526
- Country of Origin United States
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 8 in Centers |
Flow Rate | 18.39 GPM |
Handle Type | Lever |
Mounting Type | Deck |
Inlet | 1/2" NPT Female, Adjustable Centers |
Description
Material: Brass ;Plating: Chrome-Plated ;Type: Gooseneck ;Inlet: 1/2" Npt Female ;Outlet: 1/2" Npt Female ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (867-419SR)
- AMERICAN STANDARD Spray Hose Repair Parts (M922367-007220A)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD141445)
- KOHLER Devonshire 4-7/16" Diverter Bath Spou (389-BN)
- T&S BRASS Filler, Glass , Head, Leadfree (1200)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1128)
- T&S BRASS Glass Filler For - Part# B1210 (B1210)
- T&S BRASS Faucet 8" Ctr Deck 12" Noz (B-1123)
- T&S BRASS Faucet, 4"Wall (Gsnk, Leadfree) (B1146)
- T&S BRASS Double Joint Nozzle For - Part# 68X (68X)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies (9178T-AR-DST)
- T&S Brass Kitchen Faucets & Accessories