Shop All Food Service Appliance Parts
T&S Brass
Easyinstall PreRinse Spring Action 8 Wall Moun
Mfr # B-0133-ADF14-B
Zoro # G006897502
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in NPT Female, Adjustable Centers
- Max. Pressure 125 psi
- Handle Lever
- Nozzle Size 14 in
- Body Mount Wall
Product Information
- Brand T&S Brass
- MFR # B-0133-ADF14-B
- Zoro # G006897502
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in NPT Female, Adjustable Centers |
Nozzle Size | 14 in |
Details
Max. Pressure | 125 psi |
Handle | Lever |
Body Mount | Wall |
Body | 8 in Centers |
Min. Pressure | 20 psi |
Cartridge-Spindle Type | 1/4 Turn Compression |
Flow Rate | 1.15 GPM |
Max. Temperature | 140°F |
Spray Valve Flow | 1.15 GPM |
Min. Temperature | 40°F |
Description
TS Brass B0133ADF14B This is a genuine OEM replacement part from TS Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Weldment, Crown Punch Knife, 600, #A807 (A807)
- TORK Xpressnap Tabletop Napkin Dispenser, 7.9 x 5.6 x 7.9, Black (6232100)
- VULCAN HART Burner Head (714540-2)
- CRESTWARE Basting Spoon, Stainless Steel, 11-1/2in.L (SD11)
- T&S BRASS Glass Filler, 8 Deck Mount Pedestal, 1/2 Npt Mal (5GF-8P)
- T&S BRASS Chekpoint Sensor Cable W/ (019174-45)
- T&S BRASS Seat Washer For - Part# Ts19L (TS19L)
- T&S BRASS Locknut - Brass (002954-45)
- T&S BRASS Field Repair End-Ftting For 3/8 Id Hoses (045A)
- T&S BRASS Equip by T&S 013787-45 Ceramic Cartridge Assembly, Hot, RTC (013787-45)
- STAR MANUFACTURING Orifice (47) (2J-Y7216)
- T&S Brass Food Service Appliance Parts