Shop All Food Service Faucets
T&S Brass
Double Pantry Faucet Single Hole Base SwivelRig
Mfr # B-0300-CR
Zoro # G106897068
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Mounting Type Deck
- Faucet Handle Type Lever
- Flow Rate 8.67 GPM
Product Information
- Brand T&S Brass
- MFR # B-0300-CR
- Zoro # G106897068
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Hole Center to Center | Single Hole |
Mounting Type | Deck |
Faucet Handle Type | Lever |
Flow Rate | 8.67 GPM |
Description
TS Brass B0300CR This is a genuine OEM replacement part from TS Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW PVC SCH80 45 3/4"" (5121004U)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- BLACK SWAN Closet Bend Spacers (Styrofoam) 3" (17120)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046NS052)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S Brass Kitchen Faucets & Accessories