Shop All Food Service Appliance Parts
T&S Brass
Double Pantry Faucet, Single Hole Base, 12 Swing
Mfr # B-0201
Zoro # G100647362
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Lever
- Max. Pressure 125 psi
- Min. Temperature 40°F
- Body Mount Deck
- Max. Temperature 140°F
Product Information
- Brand T&S Brass
- MFR # B-0201
- Zoro # G100647362
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Nozzle Size | 12 in |
Details
Handle | Lever |
Max. Pressure | 125 psi |
Min. Temperature | 40°F |
Body Mount | Deck |
Max. Temperature | 140°F |
Cartridge-Spindle Type | 1/4 Turn Compression |
Body | Single Hole |
Nozzle Flow Rate | 8.67 GPM |
Min. Pressure | 20 psi |
Description
Double Pantry Faucet, Single Hole Base, 12 Swing. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Devcon 002-90216 Fiberglass, Porcelain and Plastic Repair Kit - White/Almond (002-90216)
- KASON Spring Cartridge (11556000308)
- BON CHEF Ravello, Teaspoon, Mirror Finish, 18/10, 6.29" , set of 12 (S4600)
- GARLAND Switch (2423301)
- T&S BRASS Hose (24", S/S) (B-0024-H)
- T&S BRASS Washer - Seat, Big Flow For - Part# Ts1088-45 (TS1088-45)
- T&S BRASS B-0113 Shank Lock Nut (000965-45)
- T&S BRASS Easyinstall Pre-Rinse: Spring Action, 8 Wall Moun (B-0133-01-CR-8C)
- T&S BRASS Seat Washer (009841-45)
- T&S BRASS Workboard Faucet, Deck Mount, 4 Centers, 8 Swing (B-2491)
- CLEVELAND Limit Switch (KE601979)
- T&S Brass Food Service Appliance Parts