Shop All Faucet Repair and Maintenance
T&S Brass
Cold Index 4" Wrist Blade Handle, Chrome Plated Brass
Mfr # B-WH4C
Zoro # G2550457
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand T&S Brass
- Material Chrome Plated Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand T&S Brass
- MFR # B-WH4C
- Zoro # G2550457
- UPC # 671262127356
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Handles |
Fits Brand | T&S Brass |
Material | Chrome Plated Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | T & S Faucets |
Item | Handle |
Use With Water Temp. | Cold |
Description
Handle, Fits Brand T&S Brass, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Cold, Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 111 DFB SMO)
- GF PIPING SYSTEMS 2" FNPT PVC Ball Valve 3-Way True Union (161543107)
- ASCO 27-478-1-D Solenoid Coil 115V-Ac Valve Parts And Accessory (27-478-1-D)
- COLDER 1/2" x 3/8" Tube Inline Coupler (NS6D13008)
- T&S BRASS Coupling Flange, Wall, Leadfree For - Part# Ts002893-40 (TS002893-40)
- T&S BRASS B-0107 Spray Valve Repair Kit, B-10K (B-10K*****##*)
- T&S BRASS Parts Kit (B-1256)
- T&S BRASS Vacuum Breaker Repair Kit (B-0969RK01)
- T&S BRASS Coupling Flange, Wall, Leadfree For - Part# Ts2893-40 (TS2893-40)
- T&S BRASS Pre Rinse Repair Kit, 3/8 In, Brass (EZ-K)
- CHICAGO FAUCET Less Spout Sink Faucet (WWG116.403.AB.1T)
- T&S Brass Faucet Repair and Maintenance