Shop All Cartridges and Stems
T&S Brass
Cartridge, Faucet, Cold, Brass, 2.2 GPM
Mfr # 238AC
Zoro # G2556601
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand T&S Brass
- MFR # 238AC
- Zoro # G2556601
- UPC # 671262196390
- Country of Origin United States
- Category Cartridges and Stems
Dimensions
Size | 3 in |
Length (In.) | 3 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | ASME A112.18.1/CSA B125.1; NSF 61-Section 9 and NSF 372; Meets ADA ANSI/ICC A117.1 Requirements |
For Use With | T&S Faucets |
Item | Cold Cartridge |
Flow Rate | 2.2 gpm |
For Use With Mfr. Model Number | B-0831, B-0831-VF05, B-2360-01 |
Use With Water Temp. | Cold |
Type | Faucet, Cold |
Description
Cold Cartridge, Fits Brand T&S Brass, Finish Chrome, For Use With Mfr. Model Number B-0831, B-0831-VF05, B-2360-01, Use With Water Temp. Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Lead Free Connector, Compression x MNPT (C74149LF)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 3/4 in x 1/2 in Pipe Size (1436074)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20793)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/2" Tube Size (ZUSA-TF-PTC-18)
- T&S BRASS Eterna Cartridge, Rtc W/ Spring Check, Lever Handl (019639-40)
- T&S BRASS Turn Eterna Cartridge, 1/4" (005960-40QT)
- T&S BRASS Cold Cartridge Assembly, Ceramic (011277-45)
- T&S BRASS Bottom Gasket For Eterna Cartridge (001022-45)
- T&S BRASS 8 Wall Mount Mixing Faucet, Sc-Cerama Cartridges, (B-0230-CR-LN)
- T&S BRASS Cartridge Assembly, Hot, Ceramic (011276-45)
- CHICAGO FAUCET Thermostatic Check-Cartridge (550-009JKABNF)
- T&S Brass Cartridges and Stems