Shop All Pre-rinse Faucets and Accessories
T&S Brass
Add-On Faucet, 6 Nozzle, Lever Handle
Mfr # B-0155
Zoro # G601264440
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 40 to 140°F
- Flow Rate 9.73 GPM
- Max. Pressure 20 to 125 psi
- Handle Type Lever
Product Information
- Brand T&S Brass
- MFR # B-0155
- Zoro # G601264440
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Temp. Range | 40 to 140°F |
Flow Rate | 9.73 GPM |
Max. Pressure | 20 to 125 psi |
Handle Type | Lever |
Description
Add-On Faucet,6 Nozzle,Lever Handle. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tubing (ZUSA-HT-6645)
- COLDER 1/2" x 1/4" Tube Panel Mount Insert (NS6D40008)
- FROST KING Duct Insulation 1'X15' (FV516)
- ANVIL INTERNATIONAL 1/2 BLACK STRAIGHT TEES 212 (8700120457)
- T&S BRASS Rubber Ring For - Part# Ts7861-45 (TS7861-45)
- T&S BRASS Pre Rinse Unit8" Ctr Wall For - Part# B0133 (B0133)
- T&S BRASS Hose Reel, Enclosed, 30 Ft L, 3/8 In Inlet (B-7222-C01)
- T&S BRASS 4 Wrist-Action Handle (B-WH4-NS)
- T&S BRASS Pre-Rinse Add-On Faucet, 2.2 gpm (B-0156)
- T&S BRASS Prerinse , Wl, .65Gpm, Leadfree, Ft (B-0133-ADF12-BC)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- T&S Brass Kitchen Faucets & Accessories