Shop All Food Service Appliance Parts
T&S Brass
4 Wall Mount Workboard Faucet
Mfr # B-1146
Zoro # G1726777
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Lever
- Max. Pressure 125 psi
- Body Mount Wall
- Min. Temperature 40°F
- Min. Pressure 20 psi
Product Information
- Brand T&S Brass
- MFR # B-1146
- Zoro # G1726777
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Nozzle Size | 6 in |
Details
Handle | Lever |
Max. Pressure | 125 psi |
Body Mount | Wall |
Min. Temperature | 40°F |
Min. Pressure | 20 psi |
Body | 4 in Centers, Workboard |
Max. Temperature | 140°F |
Nozzle Flow Rate | 2.2 GPM |
Cartridge-Spindle Type | 1/4 Turn Compression |
Description
T&S Brass B-1146 Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUGLAS MACHINES Bearing Lower Wash Arm (3861)
- HASTINGS HOME Hastings Home Handcrafted 16 Inch Tall Black Bamboo Vase | Decorative Glazed Bottle Neck Vase (652331YTM)
- GATORADE Sports Drink Mix, Sugar Free, Grape, 10 PK (04712)
- HOBART Screw - Top Cover Knob (SC-122-53)
- T&S BRASS Ratchet Kit For B-7000 Hose Re (014940-45)
- T&S BRASS Nozzle, Spray , T&S, S/S, Blue (MV-2516-22)
- T&S BRASS Spray Valve Handle Screw (003199-45)
- T&S BRASS Valve Body Seals, PK2 (017698-45K)
- T&S BRASS Gasket (3-1/2" Flange) For - Part# Ts010382-45 (TS010382-45)
- T&S BRASS B-0108-H High Flow Spray Face Repair Kit (108HSF-RK)
- HOSHIZAKI Heater-Drain (4A2975-05)
- T&S Brass Food Service Appliance Parts