Shop All Food Service Appliance Parts
T&S Brass
3/8 Inner Diameter X 15 Feet Blue Hose Kit
Mfr # 014944-45
Zoro # G1648596
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Min. Pressure 20 psi
- Min. Temperature 40°F
- Max. Temperature 200°F
Product Information
- Brand T&S Brass
- MFR # 014944-45
- Zoro # G1648596
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Max. Pressure | 300 psi |
Min. Pressure | 20 psi |
Min. Temperature | 40°F |
Max. Temperature | 200°F |
Description
T&S Brass 014944-45 Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANTON TRADING Lid for 15 Qt Aluminum Stock Pot (ASTPL15)
- ATOSA Divider Bar (83061904)
- SUPCO Y Mixer Hose (HYP38)
- TURTLE WAX Carwax S Hard Shell9.5Oz (T223R)
- T&S BRASS T&S Brass 002714-40 Eterna Spindle Assembly-Hot (002714-40)
- T&S BRASS Lever Handle, Red Index (Hot), Screw W/ Anti-Micro (001637-45AM)
- T&S BRASS Equip High-Flow Spray Valve Assembly (Black) (5SV-H)
- T&S BRASS B-0968 Vb Coverplate Replacement Parts Kit (B-0968-HA)
- T&S BRASS O-Ring 5/8" Id X 3/32" Width (16X)
- T&S BRASS Waste Drain Kit (B-39K)
- FAGOR COMMERCIAL Dispenser G300 Adjustable (12133011)
- T&S Brass Food Service Appliance Parts