Shop All Cutter & Trimmer Parts
Trusouth
Trufuel 40 to 1, 2 Cycle Mix, PK6
Mfr # 6525538
Zoro # G6593312
product price: $50.45
/pk 6, $8.41/ea
Sold in multiples of 2 for $100.90
$100.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 40:1 Two Stroke Power Equipment
- Fits Brand Trusouth
- For Use With SD-CT
- Series 40:1 2-Cycle Fuel
- Container Type Can
Product Information
- Brand Trusouth
- MFR # 6525538
- Zoro # G6593312
- Country of Origin United States
- Category Cutter & Trimmer Parts
Dimensions
Container Size | 1 qt |
Details
For Use With Mfr. Model Number | 40:1 Two Stroke Power Equipment |
Fits Brand | Trusouth |
For Use With | SD-CT |
Item | Trufuel 40 to 1, 2 Cycle Mix |
Series | 40:1 2-Cycle Fuel |
Container Type | Can |
Engine Cycle | 2-Cycle |
Gas and Oil Mix Ration | 40:1 |
Description
Trufuel 40 to 1, 2 Cycle Mix, Container Size 1 qt, Container Type Can, Gas and Oil Mix Ration 40:1, Engine Cycle 2-Cycle, Series 40:1 2-Cycle Fuel, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT SUNMATE Sprinkler Timer White (62040)
- OREGON Mower Blade (96-372)
- MASTER MFG 25 gal. Deluxe Trailer Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SNO-11-025D-MM)
- OREGON Mower Blade (91-528)
- TRUSOUTH Trufuel 4 Cycle Fuel, PK6 (6527238)
- TRUSOUTH Trufuel 50 to 1, 2 Cycle Mix, PK6 (6525638)
- A & I PRODUCTS Trimmer Head Eyelet 0.32" x0.63" x0.63" (A-B1SB7324)
- MTD Mtd Southwest Inc. 49MASCBP953 Electric Start Chuck For String Trimmers (3047941)
- KOHLER Maintenance Kit (24 789 01-S)
- SHAKESPEARE Shakespeare 7125479 Weed Warrior Trimmer Blade - Pack of 12 (7125479)
- BRIGGS & STRATTON Height Guide, Zinc (7501044MA)
- Trusouth Trimmers