Shop All Air Cleaners and Accessories
Trusens
TruSens Air Purifier 15inx19inx32in 21KG
Mfr # Z7000AP
Zoro # G405394220
original price:
$1,879.90
19% off
Free Shipping & Returns
$1,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 519 cfm
- Color White
- Width 14.7"
- Voltage 120 V AC
- Height 31.7"
Product Information
- Brand Trusens
- MFR # Z7000AP
- Zoro # G405394220
- UPC # 050505006519
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 14.7" |
Height | 31.7" |
Depth | 18.4" |
Overall Height | 31 3/4 in |
Overall Depth | 18 3/8 in |
Overall Width | 14 3/4 in |
Manufacturer Warranty Length | 2 yr |
Description
TruSens Performance Series Air Purifier
Restrictions
- This item has been restricted from sale in the following states: HI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYCOOL Replacement Waycool Evaporative Cooling Pad Set (WC-1HPPADSET)
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (22984)
- DAYTON GFCI Power Cord (VE2RDZ1GPCG)
- ILC FILTER 16X26X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 16 X 26 X 075 MADE IN THE US (WY-0JTG-5)
- TRUSENS TruSens Air Purifier, 10x10x28in, 13lb, Wht (Z3000AP)
- TRUSENS AIR-PURIFIER, LARGE (TNSZ3000AP)
- TRUSENS AIR-PURIFIER, MEDIUM (TNSZ2000AP)
- ENVION 18.5 in. H X 5.25 in. W Rectangular HEPA Air Purifier Filter (49320)
- QUEENAIRE Queenaire QTT24-IIQt Thunder 24-Ii Odor Eliminator and Deodorizer (QTT24-II)
- HONEYWELL Dual Action Air Filter U (HRF201B)
- EXTRACT-ALL Oil Mist Collector, Ceiling, 600 cfm (E-600)
- Trusens Air Cleaners and Accessories