Shop All Air Cleaners and Accessories
Trusens
TruSens Air Purifier, 10x10x28in, 13lb, Wht
Mfr # Z3000AP
Zoro # G403456968
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 10
- Voltage 120 V AC
- Height 28
- Standards AHAM, CARB
Product Information
- Brand Trusens
- MFR # Z3000AP
- Zoro # G403456968
- UPC # 038576718319
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 10 |
Height | 28 |
Overall Height | 28 in |
Overall Width | 10 in |
Depth | 10 |
Overall Depth | 10 3/8 in |
Overall Diameter | 10 in |
Manufacturer Warranty Length | 2 yr |
Description
Air Purifier, Number of Speeds 5, Voltage 120 V AC
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Weather Hood, 60 In, Galvanized Steel (1WBW6)
- ERIE Zone Valve, 3 Way, 1/2" Sweat, 1.5 CV (VT3211)
- TPI INDUSTRIAL Workstation Fan 12" Non-Oscillating, 120VAC, 1,120/1,420/1,650 cfm (U-12-TE)
- COPELAND Oil Pump Kit (998-0008-33)
- TRUSENS AIR-PURIFIER, MEDIUM (TNSZ2000AP)
- TRUSENS TruSens Air Purifier 15inx19inx32in 21KG (Z7000AP)
- TRUSENS AIR-PURIFIER, LARGE (TNSZ3000AP)
- FELLOWES Air Purifier, 22-11/16" H, Commercial (9573201)
- ZORO SELECT Air Purifier Filter Replacement (786A20)
- SOLBERG HEPA Filter Element, 12 cfm, 0.3 Micron (HE10)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- Trusens Air Cleaners and Accessories