Shop All HEPA & ULPA Air Filters
Trusens
Standard HEPA Filter for Air Purifier
Mfr # AFHZ1000-01
Zoro # G705987719
product price: $29.59
/ea
Sold in multiples of 12 for $355.08
$355.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Compatible with all TruSens Small Air Purifiers
- Actual Depth 3 11/16 in
- Actual Height 7 5/16 in
- Actual Width 7 5/16 in
- Filter Type HEPA
Product Information
- Brand Trusens
- MFR # AFHZ1000-01
- Zoro # G705987719
- UPC # 038576037212
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 3 11/16 in |
Actual Height | 7 5/16 in |
Actual Width | 7 5/16 in |
Manufacturer Warranty Length | 12 to 15 mo |
Details
For Use With | Compatible with all TruSens Small Air Purifiers |
Item | DuPont Standard HEPA Filter for TruSens Air Purifier |
Filter Type | HEPA |
Common Applications | The filter is at the core of purifying your air. |
Number of Filters | 1 |
Compatible Manufacturer Model Number | Z-1000 |
Filter Layer Type | Carbon |
Filters Down To | 0.3 micron |
Filters Out | Dust, Gas, Odors, Pet Hair |
Description
HEPA Filter, Filter Type HEPA, Actual Depth 3 11/16 in, Actual Height 7 5/16 in, Actual Width 7 5/16 in, Compatible Grainger Part Number 379EY6, Compatible Manufacturer Model Number Z-1000, Number of Filters 1, Filter Layer Type Carbon, Filters Down To 0.3 micron, Filters Out Dust, Gas, Odors, Pet Hair, Manufacturer Warranty Length 12 to 15 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (99080667)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volts (7K337)
- YORK HEAT PASS THROUGH (S1-073-21779-000)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 18" Metal (TE-631JM-1)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B622)
- GLOBAL EQUIPMENT Global Industrial„¢ High Velocity Vertical Automatic Hand Dyer W/ HEPA Filter, Silver, 110-120V (AK2030-1)
- MEDIFY AIR Medify MA35 Replacement Filter H13 True HEPA 999 Particle Removal Black 2Pack 2PK (MA-35R-B2)
- KOCH FILTER Koch Filter 99.97% BioMAX HEPA Galv. Steel/Dbl Turned Flange 24inW x 24inH x 11-1/2inD (H66A1X1)
- NILFISK-ADVANCE AMERICA REPLACEMENT HEPA FILTER FOR GD930 UNIT (140 266 6010)
- NOVATEK Portable Duct, Vinyl, 12" ID, 25ft L (D1225)
- HUSQVARNA HEPA Filter, S-LINE (590429801)
- Trusens HEPA & ULPA Air Filters