Shop All Air Cleaner Filters
Trusens
Replacement Carbon for Filter, PK3
Mfr # AFCZ2000-01
Zoro # G705987672
product price: $22.39
/pk 3, $7.46/ea
Sold in multiples of 12 for $268.68
$268.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Compatible with all TruSens Medium Air Purifiers
- Actual Width 4 11/16 in
- Actual Depth 2 5/8 in
- Type Carbon filter
- Actual Height 8 1/2 in
Product Information
- Brand Trusens
- MFR # AFCZ2000-01
- Zoro # G705987672
- UPC # 038576037618
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Width | 4 11/16 in |
Actual Depth | 2 5/8 in |
Actual Height | 8 1/2 in |
Manufacturer Warranty Length | 3 mo |
Details
For Use With | Compatible with all TruSens Medium Air Purifiers |
Item | DuPont Replacement Carbon for TruSens Standard HEPA Filter |
Type | Carbon filter |
Application | Carbon filter captures odors and certain gases |
Filters Out | Gas, Odors |
Compatible Manufacturer Model Number | Z-2000, Z-2500 |
Filter Type | HEPA |
Filter Layer Type | Carbon |
Number of Filters | 3 |
Description
Replacement Carbon for Filter, Filter Type HEPA, Actual Depth 2 5/8 in, Actual Height 8 1/2 in, Actual Width 4 11/16 in, Compatible Grainger Part Number 379EY7, Compatible Manufacturer Model Number Z-2000, Z-2500, Number of Filters 3, Filter Layer Type Carbon, Filters Out Gas, Odors, Manufacturer Warranty Length 3 mo, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME 16x28x6 Synthetic Furnace Air Cleaner Filter, MERV 11 (POPUP2400)
- DUCTMATE Duct Insulation, 1", 50 Ft. (PA48F1W50)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 418W, 1" W x 8' L (BS0101080L)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 50 ft. L, Urethane (2131-0600-2650)
- TRUSENS Air Filter, HEPA, Large, 7-9/10"Wx7-9/10"Lx5-9/10"H, White (TNSAFHZ300001)
- TRUSENS Replacement Filter for TruSens Z-7000 Pe (AFCHZ7000-01)
- HONEYWELL Fc200E1037 20" X 25" X 4" (FC200E1037)
- BALDWIN FILTERS Lube Spin-on (B40153)
- GERMGUARDIAN HEPA Replacement Filter (FLT4100)
- KOCH FILTER Filter, Open Ends, 12.75" ODx8.38" IDx26" (C11A127-203)
- DAYTON TiO2 Filter, For G2484142 (2HNR2)
- Trusens Air Cleaner Filters